05820 - LAR300 Exterior Rotary Laser Set w/ Receiver, Tripod, Grade Rod, Case

  • Mfr # 05820-STABILA

  • Zoro # G411788297


product price:  $2,699.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05820-STABILA
Zoro #
G411788297
UPC #
-
Country of Origin
China

Description

STABILA 05820 LAR300 Exterior Rotary Laser Set w/ Receiver, Tripod, Grade Rod, CaseFeatures: Fully automatic motor-driven rotary laser for horizontal applications, ready for immediate use with fast, self-leveling within 10 seconds. High leveling accuracy of 1/4± 1/8 in at 100 ft 1/4± 0.1 mm/m.Quality and precision,.Extremely tough thanks to the STABILA PROTECTOR system, perfect protection, even when the laser is dropped from a tripod at a Height of up to 6 ft 1.8 m: just set up the tripod again, switch on and carry on measuring.IP 65 - dust and waterproof.Resistant to heat and cold from 141/4 F to 1401/4 F -101/4 C to +601/4 C.Exceptionally easy to operate at just the touch of a button.Large working area with set receiver, up to 2600 ft 800 m diameter.Correct Height s quickly, digital read-out shows you exact distance from grade, arrows point you and down.Receiver with visual and acoustic guidance as well as two displays.5/8 thread for attaching to a tripod.Hard case for easy transport.Compatible with commercially available machine controllers. Applications: In bricklaying, creating a perfect, level foundation.In reinforced concrete construction, concreting foundations.In carpentry and wood construction, adjusting the Height of the ring beam.In civil engineering and pipeline construction, for example, trenching.In gardening and landscaping work, laying out garden areas, paths and paving.Includes: LAR 300 Laser w/ BatteriesDeTech Digital Receiver w/ ClampFixed Head Tripod 39in - 63inHi/Lo Elevation Rod 31.5in - 75inHard Shell CaseManual Specifications: Laser class2Output< 1 mWLaser wave Length 635 nmSelf-levelling range+/-51/4 Levelling accuracy1/8 in at 100 ftDiameter of working area for set receiver2600ftOperating life80 hProtection classIP 65Tripod connection5/8in-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.