Stabila
Level with Case, 48", 24", Torpedo
Mfr # 196-2K-48196
Zoro # G7040927
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, 16" 196-37416
- STABILA Level Endcaps, 2 pcs. 20070
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo 30025
- STABILA Replacement End Caps for 80A, 2 pcs. 20035
- STABILA Pocket Level, Aluminum, 2-1/2 in L, 1 Vial 11901
- STABILA Box Level, 72 in.L, Yellow 37472
- STABILA 30015 - Torpedo Level Carrying Case fits 10, 16, 24, 32 & 48in Levels 30015-STABILA
- STABILA Level Case, 48", 32", 24", 16", Torpedo 30015
- STABILA 30025 - Torpedo Level Carrying Case fits 10, 16, 24, 32, 59 & 78in Levels 30025-STABILA
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. SVB360
- SANDS LEVEL & TOOL CO Professional Brass Bound Level, 24 SL12AB24C
- Stabila Box, I-Beam, and Torpedo Levels