Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38636 - Type 96M Magnetic Level, 36in

  • Mfr # 38636-STABILA

  • Zoro # G612222156


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38636-STABILA
Zoro #
G612222156
UPC #
-
Country of Origin
China

Description

STABILA 38636 Type 96M Magnetic Level, 36inSTABILA magnetic levels are the most trusted levels for commercial carpentry.All STABILA tools are factory tested and durable;built to handle real world job site conditions while providing craftsmen with the dependability and consistent accuracy they expect and deserve.All accuracy tolerances stated by STABILA are absolute values.STABILA products will never perform below their stated accuracy. STABILA levels will maintain their stated accuracy for life. If they donftt, you will be given a new level.Protect your investment with a case.STABILA levels are engineered and manufactured in Germany.The magnets are flush mounted in the measuring surface.They are installed in such a way that the magnetic assembly fills the frame of the level reinforcing it.The vials read the same in all positions and deliver a certified level accuracy .029 degrees - 1/32in over 72 inches - 0.5mm per meter.The unique Vial design is bright, easy to read.STABILA vials will not leak, break or fog.Dual material hand grips in certain Length s for comfort and grip.Shock-absorbing endcaps: prevent slipping on walls and are removable to carry lines tight into corners.Electrostatic enamel finish on the frame is baked on tough and cleans up with water and brush.Large metal hang hole allows for the level to be storedoff of the floor.Protect your investment with a case.ApplicationsSteel studs, commercial doors and windows, drawer slides, shelving/racking, steel erection and fencing.Commercial carpentry.Technical data Specifications: Measurement accuracy in normal position 1/4±1/32in at 72in Measurement accuracy in reverse position 1/4±1/32in at 72in Number of measuring surfaces 2 Magnet system Recessed Rare Earth Profile Rectangular profile with ribs End caps Removable /Wall Grips / Shock Absorbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.