
39324 - 24in Lighted Vial Level
Mfr # 39324-STABILA
Zoro # G312222142
product price: $179.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39324-STABILA
Zoro #
G312222142
UPC #
-
Country of Origin
China
Description
STABILA 39324 24in Lighted Vial LevelThe Number 1 request to improve STABILA is to light the vials. Most Baby Boomers have a hard time reading. Every year you will have important work in poor light conditions. Click On and See the Light.FeaturesType 196.Number 1 selling frame design plus lighted vials.Two removable light packs - level vial and plumb.Uses one AAA battery.Auto shut off after 100 seconds.Level tolerance will not exceed 1/32in over 72 inches.Every level is electronically calibrated. The accuracy is inspected and certified.Vials read the same in all positions.Bright easy to read vials will not leak, break, fog or require re-calibration.Machined top and bottom measuring surfaces.Wide open 300 degree horizontal/level vial.Rib-reinforced frame for high strength and light Weight . Frame will not warp or twist.Rubber hand grips for comfort and grip.Shock-absorbing removable endcaps: Prevent slipping on walls and marking walls.Endcaps can be removed to carry pencil lines tight into corners.Large metal hang hole to store the level up and off of the work surface.Protect your investment with a case.See cat. number 30015.ApplicationsFor all craftsmen who work in the dark or in poor light conditions.Technical data Specifications: Measurement accuracy in normal position 1/4±1/32in at 72in Measurement accuracy in reverse position 1/4±1/32in at 72in Number of measuring surfaces 2 Profile Rectangular profile with ribs End caps Removable /Wall Grips / Shock Absorbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.