Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Beam Level Set, 16 and 48 in L, 2 Pc

  • Mfr # 37816

  • Zoro # G5179282


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Length
16 in, 48 in
Accuracy
+/-0.0625 in
Color
Yellow
Features
Hand Holes, Removable Rubber End Caps
Includes
(2) Levels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37816
Zoro #
G5179282
UPC #
896343781672
Country of Origin
Germany

Dimensions

Length
16 in, 48 in
Overall Length
16 in, 48 in

Details

Accuracy
+/-0.0625 in
Color
Yellow
Features
Hand Holes, Removable Rubber End Caps
Includes
(2) Levels
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
2
Number of Plumb Vials
2
Number of 30 Degree Vials
0
Number of Magnets
0
Item
Box Level Set
Number of V-Grooves
0
Frame Material
Aluminum
Vial Type
Bubble
Total Number of Vials
5
Lighted Vials
No
Vial Material
Acrylic
Level Type
Box
Number of Hand Grips
2
Magnetic
Nonmagnetic
End Cap Type
Removable End Caps
Number of 30 Vials
0
Number of 45 Vials
0
Accuracy - Inverted
+/-1/32 in @ 72 in
Vial Types Included
Plumb Vials
Vial Illumination
None
Accuracy - Standard
+/-0.0625 in
Vial Shape
Block

Description

Box Level Set, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Hand Holes, Removable Rubber End Caps, End Cap Type Removable End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard +/-0.0625 in, Frame Material Aluminum, Overall Length 16 in, 48 in, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.