Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Level, 72 in.L, Yellow

  • Mfr # 37472

  • Zoro # G0190009


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
Accuracy
0.29 in
Color
Yellow
Features
Locked Vial System, No Calibration Needed, Rubber End Caps Grip Walls and Do Not Leave Marks
Includes
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37472
Zoro #
G0190009
UPC #
089634374725
Country of Origin
Germany

Dimensions

Length
72 in
Overall Length
72 in

Details

Accuracy
0.29 in
Color
Yellow
Features
Locked Vial System, No Calibration Needed, Rubber End Caps Grip Walls and Do Not Leave Marks
Includes
Manual
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Frame Material
Aluminum
Vial Material
Acrylic
Number of Magnets
0
Item
Box Level
Total Number of Vials
3
Number of V-Grooves
0
Number of 30 Degree Vials
0
Lighted Vials
No
Vial Type
Bubble
Level Type
Box
Vial Illumination
None
End Cap Type
Removable End Caps
Accuracy - Inverted
+/-1/32 in @ 72 in
Accuracy - Standard
+/-1/32 in @ 72 in
Magnetic
Nonmagnetic
Vial Shape
Block
Vial Types Included
Level Vials, Plumb Vials
Number of 30 Vials
0
Number of 45 Vials
0
Number of Hand Grips
2

Description

This Stabila 37472 Box Level is a professional-grade tool that provides accurate measurements. With three vials, this yellow box level can be used for precise leveling tasks. The 72 in.L frame is made of aluminum, which means it will not corrode or rust. This box level also has top read vials so you can take your measurements from above the work surface. The Stabila Box Level is a versatile tool that can be used on various projects to provide precise measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.