Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Level, Aluminum, 48 in L, 3 Vials

  • Mfr # 37448

  • Zoro # G5179307


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Accuracy
+/-0.0625 in
Color
Yellow
Features
(2) Hand Holes, Heavy Duty, Spring Steel Hairline Indicators, Removable Rubber End Caps for Scribing in Corners, Metal Hang Hole
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37448
Zoro #
G5179307
UPC #
896343744806
Country of Origin
Germany

Dimensions

Length
48 in
Overall Length
48 in

Details

Accuracy
+/-0.0625 in
Color
Yellow
Features
(2) Hand Holes, Heavy Duty, Spring Steel Hairline Indicators, Removable Rubber End Caps for Scribing in Corners, Metal Hang Hole
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Number of V-Grooves
0
Lighted Vials
No
Vial Type
Bubble
Number of Magnets
0
Frame Material
Aluminum
Total Number of Vials
3
Item
Box Level
Number of 30 Degree Vials
0
Vial Material
Acrylic
Number of Hand Grips
2
Number of 45 Vials
0
Accuracy - Standard
+/-1/32 in @ 72 in
Accuracy - Inverted
+/-1/32 in @ 72 in
Vial Illumination
None
Level Type
Box
Magnetic
Nonmagnetic
Vial Types Included
Level Vials, Plumb Vials
End Cap Type
Removable End Caps
Vial Shape
Block
Number of 30 Vials
0

Description

Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features (2) Hand Holes, Heavy Duty, Spring Steel Hairline Indicators, Removable Rubber End Caps for Scribing in Corners, Metal Hang Hole, End Cap Type Removable End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.