Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Level, Aluminum, 48 in L, 3 Vials

  • Mfr # 38648

  • Zoro # G5179264


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Accuracy
+/-0.0625 in
Color
Yellow
Features
Flush Mounted Magnets, Spring Steel Hairline Indicators. Epoxy-Locked Vials, Removable Rubber End Caps
Magnetic/Nonmagnetic
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38648
Zoro #
G5179264
UPC #
896343864832
Country of Origin
Germany

Dimensions

Length
48 in
Overall Length
48 in

Details

Accuracy
+/-0.0625 in
Color
Yellow
Features
Flush Mounted Magnets, Spring Steel Hairline Indicators. Epoxy-Locked Vials, Removable Rubber End Caps
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Number of Magnets
2
Total Number of Vials
3
Lighted Vials
No
Item
Box Level
Magnet Type
Rare Earth
Vial Material
Acrylic
Number of V-Grooves
0
Vial Type
Bubble
Frame Material
Aluminum
Number of 30 Degree Vials
0
Level Type
Box
Vial Shape
Block
Accuracy - Standard
+/-1/32 in @ 72 in
End Cap Type
Removable End Caps
Number of 45 Vials
0
Vial Types Included
Level Vials, Plumb Vials
Number of 30 Vials
0
Magnetic
Magnetic
Accuracy - Inverted
+/-1/32 in @ 72 in
Vial Illumination
None
Number of Hand Grips
2

Description

Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Flush Mounted Magnets, Spring Steel Hairline Indicators. Epoxy-Locked Vials, Removable Rubber End Caps, End Cap Type Removable End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard +/-1/32 in @ 72 in, Frame Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.