Shop STABILA
See all product information
Create Account
Digital Level, Aluminum, LED
- Mfr # 39509
- Zoro # G412530420
product price:Â
$
258.00
/ea
Free Shipping & Returns
Key Features
Includes
Bag
Measuring Range - Maximum
90 Degrees
Display Type
LED
Level Indicators
Audible
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39509
- Zoro #
- G412530420
- UPC #
- 089634395096
- Country of Origin
- Germany
- Item
- Digital Level
- Includes
- Bag
- Measuring Range - Maximum
- 90 Degrees
- Display Type
- LED
- Level Indicators
- Audible
- Frame Material
- Aluminum
- Features
- Keyboard Lock, Illuminated Two Digital Display
- Standards
- IP67
- Number of Magnets
- 0
- Preset Angles
- 0 Degrees , 90 Degrees
- Measuring Units
- Degrees, Feet, Inches, Meters, Millimeters, Percent
- Total Number of Vials
- 0
- Measuring Range - Minimum
- 1 Degrees
- Accuracy - 0 and 90
- +/-0.05 Degrees
- Includes Batteries
- Batteries Included
- End Cap Type
- Removable End Caps
- Accuracy - Other Angles
- +/-0.10 Degrees
Dimensions
- Overall Length
- 9 in
- Battery Size
- AA
- Wire Rope Length
- 9 in
- Length
- 9 in
- Fits Chest Size
- Keyboard Lock, Illuminated Two Digital Display
Description
Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 1 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 9 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , 90 Degrees , Display Type LED, Total Number of Vials 0, End Cap Type Removable End Caps, Features Keyboard Lock, Illuminated Two Digital Display
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.