Digital Level, Aluminum, LED, Rare Earth
Mfr # 39540
Zoro # G212530422
product price: $398.00
/ea
Free Shipping & Returns
Key Features
Includes
Bag
Includes Batteries
Batteries Included
Measuring Range - Minimum
1 Degrees
Total Number of Vials
3
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39540
Zoro #
G212530422
UPC #
089634395409
Country of Origin
Germany
Dimensions
Battery Size
AA
Overall Length
48 in
Details
Item
Digital Level
Includes
Bag
Includes Batteries
Batteries Included
Measuring Range - Minimum
1 Degrees
Total Number of Vials
3
Frame Material
Aluminum
Level Indicators
Audible
Measuring Units
Degrees, Feet, Inches, Meters, Millimeters, Percent
Preset Angles
0 Degrees , 90 Degrees
Number of Magnets
0
Features
Keyboard Lock, Illuminated Two Digital Display
Accuracy - Other Angles
+/-0.10 Degrees
Standards
IP67
Magnet Type
Rare Earth
Accuracy - 0 and 90
+/-0.05 Degrees
Magnetic
Magnetic
Display Type
LED
Measuring Range - Maximum
90 Degrees
End Cap Type
Removable End Caps
Description
Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 1 Degrees , Magnet Type Rare Earth, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 48 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , 90 Degrees , Display Type LED, Total Number of Vials 3, End Cap Type Removable End Caps, Features Keyboard Lock, Illuminated Two Digital Display
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.