Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Level, Aluminum, LED, Rare Earth

  • Mfr # 39572

  • Zoro # G212530408


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Includes
Case
Number of Magnets
0
Accuracy - 0 and 90
+/-0.05 Degrees
Battery Size
AA
Total Number of Vials
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39572
Zoro #
G212530408
UPC #
089634395720
Country of Origin
Germany

Dimensions

Battery Size
AA
Overall Length
72 in

Details

Item
Digital Level
Includes
Case
Number of Magnets
0
Accuracy - 0 and 90
+/-0.05 Degrees
Total Number of Vials
3
Magnetic
Magnetic
Measuring Range - Maximum
90 Degrees
Accuracy - Other Angles
+/-0.10 Degrees
Magnet Type
Rare Earth
Measuring Range - Minimum
1 Degrees
Preset Angles
0 Degrees , 90 Degrees
Standards
IP67
Frame Material
Aluminum
Includes Batteries
Batteries Included
Display Type
LED

Description

Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 1 Degrees , Magnet Type Rare Earth, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 72 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , 90 Degrees , Display Type LED, Total Number of Vials 3, Includes Case, Magnetic Magnetic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.