Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Level, Frame Aluminum, 24" L

  • Mfr # 39524

  • Zoro # G911248734


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Measurement Functions
Level
Overall Length
24 in
Display Type
LCD
Measuring Range - Minimum
1 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39524
Zoro #
G911248734
UPC #
089634395249
Country of Origin
Germany

Dimensions

Overall Length
24 in
Battery Size
AA

Details

Item
Digital Level
Includes
Case
Measurement Functions
Level
Display Type
LCD
Measuring Range - Minimum
1 Degrees
Frame Material
Aluminum
Accuracy - Other Angles
+/-0.10 Degrees
Preset Angles
0 Degrees , 90 Degrees
Measuring Range - Maximum
90 Degrees
Includes Batteries
Batteries Included
Number of Magnets
0
Total Number of Vials
3
Accuracy - 0 and 90
+/-0.05 Degrees

Description

Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 1 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 24 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , 90 Degrees , Display Type LCD, Total Number of Vials 3, Includes Case, Measurement Functions Level

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.