Zoro Homepage
This item is Discontinued.
Stabila Laser Distance Meter, 130 ft., Indoor 06320

Laser Distance Meter, 130 ft., Indoor (Discontinued)

  • Mfr # 06320
  • Zoro # G0189975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06320
Zoro #
G0189975
UPC #
089634063209
Country of Origin
Hungary

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor
Maximum Measuring Distance
130 ft
Accuracy
+/-3/32"
Distance Meter Functions
Distance
Battery Type
AAA
Range
130 ft.
Function
Measures By Transmitting/Receiving Laser Reflection
Features
Large Figures and Illuminated Display, Impact-Resistant Housing with Shock-Absorbing Stabila Soft Grip Casing, Fulfils The New International Standard ISO 16331-1 Certificate
Display
Backlit

Description

Laser Distance Meter, Accuracy +/-3/32 in, Features Large Figures and Illuminated Display, Impact-Resistant Housing with Shock-Absorbing Stabila Soft Grip Casing, Fulfils The New International Standard ISO 16331-1 Certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.