Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level, Aluminum, Magnetic

  • Mfr # 29940

  • Zoro # G403510202


product price: $207.00
/ea
Free Shipping & Returns

Key Features

Length
12 in, 24 in, 48 in
Accuracy
+/-0.03125 in
Color
Yellow
Features
Protect the Profile Against Impact
Includes
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29940
Zoro #
G403510202
UPC #
089634299400
Country of Origin
Germany

Dimensions

Length
12 in, 24 in, 48 in
Overall Length
12 in, 24 in, 48 in

Details

Accuracy
+/-0.03125 in
Color
Yellow
Features
Protect the Profile Against Impact
Includes
Case
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of Level Vials
2
Number of Plumb Vials
2
Total Number of Vials
3
Vial Material
Acrylic
Frame Material
Aluminum
Vial Type
Bubble
Lighted Vials
No
Number of Magnets
3
Item
Magnetic Torpedo Pro-Set,1ft,2ft,4ft.
Magnet Type
Rare Earth
Vial Illumination
None
End Cap Type
No End Caps
Vial Types Included
Level Vials
Accuracy - Inverted
+/-3/64 in @ 72 in
Number of 30 Vials
0
Number of 45 Vials
0
Accuracy - Standard
+/-0.03125 in
Vial Shape
Block
Number of Hand Grips
0
Magnetic
Magnetic
Level Type
Torpedo

Description

Magnetic Torpedo Pro-Set,1ft,2ft,4ft., Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Protect the Profile Against Impact, End Cap Type No End Caps, Number of Hand Grips 0, Magnet Type Rare Earth, Number of Magnets 3, Accuracy - Standard +/-0.03125 in, Frame Material Aluminum, Overall Length 12 in, 24 in, 48 in, Overall Width Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.