Zoro Homepage

Level Set, 3 in W Overall, Acrylic Vial

  • Mfr # 78296

  • Zoro # G710030820


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Features
Anti-Static
Top Read
No Top Read Window
Number of Level Vials
6
Number of Plumb Vials
2
Number of Magnets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78296
Zoro #
G710030820
UPC #
089634782964
Country of Origin
Germany

Dimensions

Overall Width
3 in
Overall Length
10 in, 16 in, 24 in, 32 in, 48 in, 78 in

Details

Features
Anti-Static
Top Read
No Top Read Window
Number of Level Vials
6
Number of Plumb Vials
2
Number of Magnets
0
Vial Material
Acrylic
Item
Level Set
Frame Material
Aluminum
Number of V-Grooves
0
End Cap Type
Removable End Caps
Magnetic
Nonmagnetic
Number of 45 Vials
0
Accuracy - Standard
0.029 Degrees
Vial Types Included
Level Vials, Plumb Vials
Vial Illumination
Fluid
Number of Hand Grips
2
Vial Shape
Block
Number of 30 Vials
3

Description

Level Set, Number of 30 Vials 3, Number of 45 Vials 0, Number of Level Vials 6, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination Fluid, Vial Material Acrylic, Vial Shape Block, Features Anti-Static, End Cap Type Removable End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 10 in, 16 in, 24 in, 32 in, 48 in, 78 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.