Zoro Homepage

Pocket Level, Aluminum, 2-1/2 in L, 1 Vial

  • Mfr # 11901

  • Zoro # G5188023


product price: $35.29
/ea

Key Features

Length
2 1/2 in
Accuracy
+/-0.0625 in
Color
Yellow
Features
Lightweight, Compact Design
Includes
Holster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11901
Zoro #
G5188023
UPC #
896341190124
Country of Origin
Germany

Dimensions

Length
2 1/2 in
Overall Length
3 in
Overall Width
1 1/2 in
Overall Height
2 1/2 in

Details

Accuracy
+/-0.0625 in
Color
Yellow
Features
Lightweight, Compact Design
Includes
Holster
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
0
Vial Type
Bubble
Number of 30 Degree Vials
0
Magnet Type
Rare Earth
Total Number of Vials
1
Vial Material
Acrylic
Item
Pocket Level
Lighted Vials
No
Number of V-Grooves
0
Number of Magnets
1
Frame Material
Aluminum
Number of Mounting Holes
0
Characteristics
Pocket Size
Vial Shape
Block
Accuracy - Standard
+/- 1 mm/m
Mounting Orientation
Horizontal, Vertical
Level Type
Pocket Level
Vial Types Included
Level Vials
Magnetism
Magnetic

Description

Pocket Level, Overall Height 2 1/2 in, Overall Length 3 in, Overall Width 1 1/2 in, Frame Material Aluminum, Includes Holster, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Mounting Holes 0, Number of Level Vials 1, Total Number of Vials 1, Vial Types Included Level Vials, Accuracy - Standard +/- 1 mm/m, Number of Plumb Vials 0, Magnetism Magnetic, Top Read Top Read Window, Vial Material Acrylic, Color Yellow, Features Lightweight, Compact Design

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.