Zoro Homepage
This item is Discontinued.
Stabila STABILA Aluminum Type 196 Box Beam Level Set 3 vial 37832

STABILA Aluminum Type 196 Box Beam Level Set 3 vial (Discontinued)

  • Mfr # 37832
  • Zoro # G907715455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37832
Zoro #
G907715455
UPC #
89634378327
Country of Origin
Unknown

Description

Stabila’s 32” & 58” type 196 spirit level sets include 32 inch type 196 levels and 58 inch type 196 levels. Among other things, Stabila’s 32” & 58” level sets are great for remodeling work. Stabila’s type 196 spirit levels feature extra-rigid rectangular box beam aluminum profiles with reinforcing ribs, milled and covered measuring surfaces, ergonomic hand holes, removable shock-absorbing end caps with anti-slip wall grips and very accurate matched vials that ensure all plumb readings are the same when leveling in normal and reverse positions. These hand tools are the most popular Stabila box frame spirit level tools in North America! Level sets are cost effective alternatives for those seeking to acquire multiple Stabila levels.


  • • Ultra-rigid aluminum profile with reinforcing ribs for high stability and finger-grip openings for easy use and secure hold while working
  • • End caps with an anti-slip stopper - for a firm seat when marking
  • • Shock-absorbing end caps - the two-component material mix protects the profile against impact
  • • Removable end caps - exact positioning and marking right up into the corners
  • • Easy to clean thanks to the electrostatic powder coating
  • • Certified level accuracy 0.029 degrees - 1/32 in. over 72 inch - 0.5 mm per meter right-side up or upside down, every level is electronically adjusted, then accuracy inspected and certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.