Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torpedo Level, Aluminum, 10 in L, 3 Vials

  • Mfr # 25245

  • Zoro # G5179237


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Length
10 in
Accuracy
+/-0.0625 in
Color
Yellow
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25245
Zoro #
G5179237
UPC #
896342524508
Country of Origin
Germany

Dimensions

Length
10 in
Overall Length
10 in

Details

Accuracy
+/-0.0625 in
Color
Yellow
Features
V-Groove Magnet, Heavy Duty, Die-Cast Frame
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Lighted Vials
No
Total Number of Vials
3
Number of Magnets
2
Vial Type
Bubble
Number of V-Grooves
1
Item
Torpedo Level
Magnet Type
Rare Earth
Frame Material
Aluminum
Vial Material
Acrylic
Number of 30 Degree Vials
0
End Cap Type
No End Caps
Number of Hand Grips
0
Number of 30 Vials
0
Vial Shape
Block
Number of 45 Vials
1
Accuracy - Inverted
+/-3/64 in @ 72 in
Vial Illumination
None
Magnetic
Magnetic
Accuracy - Standard
+/-1/32 in @ 72 in
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials
Level Type
Torpedo

Description

Torpedo Level, Number of 30 Vials 0, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features V-Groove Magnet, Heavy Duty, Die-Cast Frame, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 1, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard +/-1/32 in @ 72 in, Frame Material Aluminum, Overall Length 10 in, Overall Width Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.