Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overshoe, Plastic Toe, 7 in Height, Cleated Sole, Black, Yellow, 3XL

  • Mfr # 200418

  • Zoro # G204946668


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Size
3XL
Color
Black, Yellow
Toe Type
Plastic
Waterproof
Yes
Footwear Sole Pattern
Cleated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200418
Zoro #
G204946668
UPC #
038472004189
Country of Origin
China

Dimensions

Size
3XL
Boot Height
7 in
Fits Shoe Size
13 to 14

Details

Item
Overshoe
Color
Black, Yellow
Toe Type
Plastic
Waterproof
Yes
Footwear Sole Pattern
Cleated
Gender
Unisex
Insulated
No
Style Number
200418
Oil Resisting Sole
Yes
Metatarsal Guard
No
Features
Convertible to a Non-Ice Overshoe with the Use of Our Low Profile Plugs, Improved D-Ring with Hook and Loop Closures for a Quick and Sturdy Fit Around Most Footwear, Replaceable Cleats and Compatible with Brass Cleats for Spark Resistance, Waterproof and Increased Defense Against the Elements
Static Dissipative
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Shank Material
Rubber Compound
Outsole Material
Rubber Compound
Ninety Degree Heel
No
Upper Material
Nylon, PVC, Rubber
Midsole Material
Rubber
Liner Material
Fabric, PVC
Footwear Closure
Hook-and-Loop
Footwear Shank
Yes
Shoe Style
Mid-Calf
Footwear Application
Extreme Weather, Workplace Conditions
Metatarsal Guard Style
None

Description

Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plastic, Black, Yellow, Fits Shoe Size 13 to 14, Style Number 200418, Boot Height 7 in, Unisex, Metatarsal Guard No, Size 3XL, Waterproof Yes, Upper Material Nylon, PVC, Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.