Shop STACK-ON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
All Steel Ammo Cabibet
- Mfr # ASC-1416-DS
- Zoro # G222576137
product price:Â
$
356.99
/ea
Key Features
Outside Width
21 in
Number of Locking Bolts
0
Guns Held
(12) Rifles
Outside Depth
16 in
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASC-1416-DS
- Zoro #
- G222576137
- UPC #
- 85529014165
- Country of Origin
- Mexico
Dimensions
- Outside Width
- 21 in
- Outside Depth
- 16 in
- Outside Height
- 55 in
- Inside Depth
- 15 7/8 in
- Inside Height
- 54 7/8 in
- Inside Width
- 20 7/8 in
Details
- Number of Locking Bolts
- 0
- Guns Held
- (12) Rifles
- Number of Shelves
- 3
- Features
- Adjustable Shelves, Holds upto Eight Standard-Sized Ammo Canisters, Key Access, Personal Valuables Storage
- Locking Style
- Key
- Item
- Gun Safe
- Fire Protection
- Not Fire Rated
- Material
- Steel
- Weight
- 91 lb
- Color
- Matte Black
Description
Gun Safe, Color Matte Black, Material Steel, 3 Number of Shelves, Outside Height 55 in, Outside Width 21 in, Outside Depth 16 in, Inside Height 54 7/8 in, Inside Width 20 7/8 in, Inside Depth 15 7/8 in, Features Adjustable Shelves, Holds upto Eight Standard-Sized Ammo Canisters, Key Access, Personal Valuables Storage
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.