Zoro Homepage
This item is Discontinued.
Stack-On Gun Safe, Electronic, 168 lb, 10.92 cu ft, Not Rated, (16) Guns SS-16-MB-E

Gun Safe, Electronic, 168 lb, 10.92 cu ft, Not Rated, (16) Guns (Discontinued)

  • Mfr # SS-16-MB-E
  • Zoro # G1150307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-16-MB-E
Zoro #
G1150307
UPC #
085529113165
Country of Origin
China

Dimensions

Outside Width
20 3/32 in
Outside Height
55 in
Outside Depth
20 7/8 in
Wall Thickness
2 mm
Inside Width
20 in
Door Opening Width
16 39/64 in
Inside Depth
16 3/4 in
Inside Height
54 3/4 in
Door Plate Thickness
2 mm
Door Opening Height
50 7/8 in

Details

Net Weight
168 lb
Capacity
10.92 cu ft
Lock Style
Electronic
Holds
(16) Guns
Includes
Fully Carpeted Interiors, Molded Barrel Rests with Scope Standoffs
Fire Rating
Not Rated
Material
Steel
Item
Gun Safe
Color
Black
Number of Shelves
1
Features
Two Way Locking with 1 in Live Action Locking Bolts and 1 in Deadbolts
Water Endurance
0
Number of Bolts
5
Finish
Powder Coated

Description

Gun Safe, Color Black, Net Weight 168 lb, Capacity 10.92 cu ft, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Electronic, 1 Number of Shelves, Number of Bolts 5, Outside Height 55 in, Outside Width 20 1/8 in, Outside Depth 20 7/8 in, Inside Height 54 3/4 in, Inside Width 20 in, Inside Depth 16 3/4 in, Door Opening Height 50 7/8 in, Door Opening Width 16 5/8 in, Door Plate Thickness 2 mm, Wall Thickness 2 mm, Holds (16) Guns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.