Zoro Homepage
This item is Discontinued.
Stack-On Gun Safe, Electronic, 129 lb, 5.96 cu ft, Not Rated, (10) Guns SS-10-MB-E

Gun Safe, Electronic, 129 lb, 5.96 cu ft, Not Rated, (10) Guns (Discontinued)

  • Mfr # SS-10-MB-E
  • Zoro # G1150243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-10-MB-E
Zoro #
G1150243
UPC #
085529110102
Country of Origin
China

Dimensions

Outside Width
15 1/8 in
Outside Height
55 in
Outside Depth
15 7/8 in
Door Opening Height
50 7/8 in
Wall Thickness
2 mm
Inside Width
15 1/2 in
Inside Height
54 3/4 in
Inside Depth
11 3/4 in
Door Opening Width
11 5/8 in
Door Plate Thickness
2 mm

Details

Net Weight
129 lb
Capacity
5.96 cu ft
Lock Style
Electronic
Holds
(10) Guns
Includes
Fully Carpeted Interiors, Molded Barrel Rests with Scope Standoffs
Fire Rating
Not Rated
Material
Steel
Item
Gun Safe
Finish
Powder Coated
Number of Bolts
6
Number of Shelves
1
Color
Black
Features
Two Way Locking with 1 in Live Action Locking Bolts and 1 in Deadbolts
Water Endurance
0

Description

Gun Safe, Color Black, Net Weight 129 lb, Capacity 5.96 cu ft, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Electronic, 1 Number of Shelves, Number of Bolts 6, Outside Height 55 in, Outside Width 15 1/8 in, Outside Depth 15 7/8 in, Inside Height 54 3/4 in, Inside Width 15 1/2 in, Inside Depth 11 3/4 in, Door Opening Height 50 7/8 in, Door Opening Width 11 5/8 in, Door Plate Thickness 2 mm, Wall Thickness 2 mm, Holds (10) Guns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.