Zoro Homepage
This item is Discontinued.
Stack-On Gun Safe, Combination Dial, 129 lb., 5.96 cu. ft., Not Rated, (10) Guns SS-10-MG-C

Gun Safe, Combination Dial, 129 lb., 5.96 cu. ft., Not Rated, (10) Guns (Discontinued)

  • Mfr # SS-10-MG-C
  • Zoro # G1150289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-10-MG-C
Zoro #
G1150289
UPC #
085529111109
Country of Origin
China

Dimensions

Outside Width
15 1/8 in
Outside Height
55 in
Outside Depth
15 7/8 in
Door Plate Thickness
2mm
Inside Width
15 1/2 in
Inside Depth
11 3/4 in
Wall Thickness
2mm
Inside Height
54 3/4 in
Door Opening Width
11 5/8 in
Door Opening Height
50 7/8 in

Details

Net Weight
129 lb
Capacity
5.96 cu ft
Lock Style
Combination Dial
Holds
(10) Guns
Includes
Fully Carpeted Interiors, Molded Barrel Rests with Scope Standoffs
Fire Rating
Not Rated
Material
Steel
Item
Gun Safe
Number of Shelves
1 Fixed Center Shelf
Finish
Powder Coated
Features
Two Way Locking with 1 in Live Action Locking Bolts and 1 in Deadbolts
Water Endurance
0
Number of Bolts
6
Color
Green

Description

Gun Safe, Color Green, Net Weight 129 lb, Capacity 5.96 cu ft, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Combination Dial, 1 Fixed Center Shelf Number of Shelves, Number of Bolts 6, Outside Height 55 in, Outside Width 15 1/8 in, Outside Depth 15 7/8 in, Inside Height 54 3/4 in, Inside Width 15 1/2 in, Inside Depth 11 3/4 in, Door Opening Height 50 7/8 in, Door Opening Width 11 5/8 in, Door Plate Thickness 2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.