Zoro Homepage

Wall Safe, 1.08 cu ft, 35 lb

  • Mfr # PWS-1822-E

  • Zoro # G2135596


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Net Weight
35 lb
Lock Style
Electronic
Fire Rated
None
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-1822-E
Zoro #
G2135596
UPC #
085529018224
Country of Origin
China

Dimensions

Outside Height
22 1/2 in
Outside Width
15 1/2 in
Outside Depth
4 in
Inside Width
14 in
Door Opening Height
19 in
Inside Depth
3 in
Door Opening Width
12 in
Inside Height
20 in

Details

Item
Wall Safe
Color
Black
Net Weight
35 lb
Lock Style
Electronic
Capacity
1.08 cu ft
Fire Rated
None
Material
Steel
Water Endurance
Not Specified
Includes
Mounting Hardware
Holds
Small Firearms, Valuables
Number of Bolts
2
Number of Shelves
(2) Adjustable
Finish
Matte
Number of Drawers
0
Product Type
Safe
Standards
DOJ
Locking Style
Digital Combination
Weight
35 lb
Number of Locking Bolts
2

Description

Safe, Black, Net Weight 35 lb, Capacity 1.08 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves 2, Lock Style Electronic, Number of Bolts 2, Outside Height 22 1/2 in, Outside Width 15 1/2 in, Outside Depth 4 in, Inside Height 20 in, Inside Width 14 in, Inside Depth 3 in, Door Opening Height 19 in, Door Opening Width 12 in, Face Height 22 1/4 in, Face Width 15 in, Holds Small Firearms, Valuables, Meets DOJ Testing for Firearms Safety Device Listing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.