Zoro Homepage

Bolted Workbenches, 72" W, Adjustable Height, 1000 lb.

  • Mfr # C7236-1005

  • Zoro # G5391309


product price: $1,132.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Method of Construction
Welded
Load Capacity
1000 lb.
Gauge
Tube: 16 ga.
Edge Type
Bullnose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7236-1005
Zoro #
G5391309
UPC #
-
Country of Origin
United States

Dimensions

Depth
36"
Height
Adjustable
Width
72"

Details

Workbench/Work Table Type
Freestanding
Method of Construction
Welded
Load Capacity
1000 lb.
Gauge
Tube: 16 ga.
Edge Type
Bullnose
Item
Workbenches
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel

Description

Workbench,Tubular,Frame,Manual,Adj.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.