Storage Bin, Steel, 15 in W

  • Mfr # 1-804

  • Zoro # G5389942


product price:  $91.79
/ea

Key Features

Load Capacity
100 lb
Material
Steel
Overall Width
15 in
Finish
High Gloss
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-804
Zoro #
G5389942
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
10 in
Width
15"
Depth
10"

Details

Load Capacity
100 lb
Material
Steel
Item
Storage Bin
Finish
High Gloss
Gauge
18 ga.

Description

Hopper,Box,No. 804

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.