Storage Bin, Steel, 10 in W

  • Mfr # 1-805

  • Zoro # G5389909


product price:  $54.89
/ea

Key Features

Load Capacity
100 lb
Material
Steel
Overall Width
10 in
Finish
High Gloss
Overall Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-805
Zoro #
G5389909
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
6 in
Width
10"
Depth
6"

Details

Load Capacity
100 lb
Material
Steel
Item
Storage Bin
Finish
High Gloss
Gauge
18 ga.

Description

Hopper,Box,No. 805

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.