Mobile Sectional Stacking Bin, 37 in W x 18.75 in D x 60-5/8 in H, 32 Compartments, Blue, Steel
Mfr # 3-332SSMB
Zoro # G3366365
product price: $1,930.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
60-5/8 in
Number of Shelves
8
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-332SSMB
Zoro #
G3366365
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
60-5/8 in
Base Height
5-3/8 in
Bin Depth
18-3/4 in
Bin Width
9 in
Bin Height
7-1/2 in
Details
Color
Blue
Number of Shelves
8
Material
Steel
Item
Sectional Stacking Bin
Finish
High Gloss
Gauge
Base: 16 ga, Bin: 18 ga
Includes
(8) 4 Compartments #3 Sectional Stacking Bin Unit, Mobile Truck, Top Cover
Type
Mobile
Load Capacity per Shelf
3,600 lbs
Whole Unit Load Capacity
2,000 lbs
Number of Compartments
32
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 5 3/8 in, Overall Height 60 1/2 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 32, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (8) 4-Compartment #3 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.