Shop STACKBIN

Outlet Strip, Rail Mount, 4 Outlet(s) 6 ft.

  • Mfr # 4-EOS

  • Zoro # G8834181


product price:  $84.45
/ea

Key Features

Type
Rail Mount
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-EOS
Zoro #
G8834181
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Rail Mount
Number of Outlets
4

Description

Outlet Strip (4 Outlet)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.