Outlet Strip, Rail Mount, 4 Outlets 6 ft.
- Mfr # 4-EOS-GN
- Zoro # G323427956
product price:Â
$
76.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-EOS-GN
- Zoro #
- G323427956
- UPC #
- -
- Country of Origin
- United States
- Item
- Outlet Strip,Rail Mount,4 Outlets 6 ft.
Description
Outlet Strip,Rail Mount,4 Outlets 6 ft.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.