Zoro Homepage

Packing Work Bench, 72" W, 1000 lb.

  • Mfr # 4-6XPACK-8E

  • Zoro # G5404073


product price: $1,811.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Method of Construction
Welded, Bolted
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-6XPACK-8E
Zoro #
G5404073
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Drawer Depth
16"
Width
72"
Depth
36"

Details

Workbench/Work Table Type
Freestanding
Method of Construction
Welded, Bolted
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Stringer: 16 ga.
No. of Shelves
3
Item
Packing Work Bench
Includes
4 Way Adjustable Spool Holder, 12" Deep Adjustable Height Steel Shelf, 16" Deep Adjustable Height Carton Shelf with Hoop Dividers, a 24" Full Depth Bottom Shelf and a 14" w x 16" l x 5" h Roller Bearing Drawer
Workbench/Table Frame Material
Steel
Number of Drawers
1

Description

Workbench,Packing,No. 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.