Zoro Homepage

Packing Work Bench, 72" W, 28" to 40" Height, 1000 lb.

  • Mfr # 4-6XPACK-3C

  • Zoro # G5402341


product price: $3,176.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Method of Construction
Welded, Bolted
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Accessories: 16 ga.
Edge Type
Bullnose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-6XPACK-3C
Zoro #
G5402341
UPC #
-
Country of Origin
United States

Dimensions

Depth
36"
Width
72"
Height
28" to 40"

Details

Workbench/Work Table Type
Freestanding
Method of Construction
Welded, Bolted
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Accessories: 16 ga.
Edge Type
Bullnose
No. of Shelves
3
Item
Packing Work Bench
Includes
Overhead Structure with a Fluorescent Light Fixture, an Articulating Monitor Arm with Keyboard Tray and Mouse Pad, 12" Steel Shelf with Back and End Plates, 16" Deep Carton Shelf with Hoop Dividers, Rear Back plate with 4 Outlet Strip and Full Depth Bottom Shelf with Hoop Dividers
Workbench/Table Frame Material
Steel

Description

Workbench,Packing,No. 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.