Pallet Sectional Stacking Bin, 37 in W x 20.5 in D x 46.875 in H, 15 Compartments, Gray, Steel
Mfr # 3-415SSPB
Zoro # G3366015
product price: $1,281.99
/eaKey Features
Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
46-7/8 in
Number of Shelves
5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-415SSPB
Zoro #
G3366015
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
46-7/8 in
Base Height
3-1/8 in
Bin Width
12 in
Bin Depth
20-1/2 in
Bin Height
9-1/2 in
Details
Color
Gray
Number of Shelves
5
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 16 ga, Bin: 18 ga
Includes
(5) 3 Compartments #4 Sectional Stacking Bin Unit, Pallet Base, Top Cover
Finish
High Gloss
Type
Pallet
Whole Unit Load Capacity
3,500 lbs
Load Capacity per Shelf
5,000 lbs
Number of Compartments
15
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 20 1/2 in, Overall Height 46 7/8 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 15, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.