Pallet Sectional Stacking Bin, 37 in W x 24 in D x 35.125 in H, 6 Compartments, Blue, Steel
Mfr # 3-56SSPB
Zoro # G3365960
product price: $943.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
24 in
Overall Height
35-1/8 in
Number of Shelves
3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-56SSPB
Zoro #
G3365960
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
24 in
Overall Height
35-1/8 in
Base Height
3-1/8 in
Bin Depth
24 in
Bin Width
18 in
Bin Height
11 in
Details
Color
Blue
Number of Shelves
3
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 16 ga, Bin: 18 ga
Includes
(3) 2 Compartments #5 Sectional Stacking Bin Unit, Pallet Base, Top Cover
Finish
High Gloss
Type
Pallet
Whole Unit Load Capacity
3,500 lbs
Load Capacity per Shelf
5,000 lbs
Number of Compartments
6
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 24 in, Overall Height 35 1/8 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 6, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.