Sectional Stacking Bin, 37 in W x 18.75 in D x 54.375 in H, 28 Compartments, Blue, High Gloss Steel
Mfr # 3-328SSB
Zoro # G3366581
product price: $1,382.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
54-3/8 in
Number of Shelves
7
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-328SSB
Zoro #
G3366581
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
54-3/8 in
Base Height
5-3/8 in
Bin Depth
18-3/4 in
Bin Width
9 in
Bin Height
7-1/2 in
Details
Color
Blue
Number of Shelves
7
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Includes
(7) 4 Compartments #3 Sectional Stacking Bin Unit, Base, Top Cover
Type
Standard
Load Capacity per Shelf
5,000 lbs
Whole Unit Load Capacity
1,000 lbs
Number of Compartments
28
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 18-3/4 in, Overall Height 58 1/2 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 28, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (7) 4-Compartment #3 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.