Sectional Stacking Bin, 37 in W x 24 in D x 49.5 in H, 8 Compartments, Blue, High Gloss Steel
Mfr # 3-58SSB
Zoro # G3366469
product price: $1,112.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
24 in
Overall Height
49-1/2 in
Number of Shelves
4
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-58SSB
Zoro #
G3366469
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
24 in
Overall Height
49-1/2 in
Base Height
5-3/8 in
Bin Depth
24 in
Bin Width
18 in
Bin Height
11 in
Details
Color
Blue
Number of Shelves
4
Material
Steel
Item
Sectional Stacking Bin
Finish
High Gloss
Includes
(4) 2 Compartments #5 Sectional Stacking Bin Unit, Base, Top Cover
Gauge
Base: 16 ga, Bin: 18 ga
Type
Standard
Whole Unit Load Capacity
1,000 lbs
Load Capacity per Shelf
5,000 lbs
Number of Compartments
8
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 24 in, Overall Height 44 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 8, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (4) 2-Compartment #5 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.