Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sectional Stacking Bin, 5.5 in W x 4.5 in D x 12 in H, 6 Compartments, Gray, Steel, High Gloss

  • Mfr # 3-1SS

  • Zoro # G5389699


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Overall Width
5-1/2 in
Overall Depth
4-1/2 in
Overall Height
12 in
Color
Gray
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1SS
Zoro #
G5389699
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5-1/2 in
Overall Depth
4-1/2 in
Overall Height
12 in
Bin Width
5-1/2 in
Bin Depth
12 in

Details

Color
Gray
Number of Shelves
1
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 16, Bin: 18
Finish
High Gloss
Whole Unit Load Capacity
100 lbs
Number of Compartments
6

Description

Stackbin,Sectional,No. 1,Openings 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.