Zoro Homepage

Sectional Stacking Bin, 7.5 in W x 6 in D x 15.5 in H, 5 Compartments, Gray, Steel

  • Mfr # 3-2SS

  • Zoro # G4527279


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Depth
6 in
Material
Steel
Overall Height
15-1/2 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2SS
Zoro #
G4527279
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 in
Overall Height
15-1/2 in
Overall Width
7-1/2 in
Bin Width
7-1/2 in
Bin Depth
15-1/2 in
Bin Height
6 in

Details

Color
Gray
Material
Steel
Number of Shelves
1
Item
Sectional Stacking Bin
Number of Compartments
5

Description

Sectional Bin No. 2, 5 Compartments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.