Hang & Stack Storage Bin, Steel, 9 in W, 18 3/4 in L
Mfr # 1-3SB
Zoro # G5389629
product price:Â $47.49
/eaKey Features
Load Capacity
100 lb
Material
Steel
Overall Length
18 3/4 in
Overall Width
9 in
Finish
High Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1-3SB
Zoro #
G5389629
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 3/4 in
Overall Width
9 in
Overall Depth
7-1/2 in
Length
18 3/4 in
Width
9"
Depth
7-1/2"
Details
Load Capacity
100 lb
Material
Steel
Item
Hang & Stack Storage Bin
Finish
High Gloss
Gauge
18 ga.
Description
Stackbin,No. 3-18 3/4 In.L x 9 In.W x 7 1/2 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.