Zoro Homepage

Stackrack, Single, No. 2

  • Mfr # 1-2SR

  • Zoro # G5389787


product price: $40.79
/ea

Key Features

Material
Steel
Load Capacity
100 lb.
Finish
High Gloss
Gauge
18 ga.
Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2SR
Zoro #
G5389787
UPC #
-
Country of Origin
United States

Dimensions

Depth
8"
Width
6-1/4"

Details

Material
Steel
Item
Stackrack,Single,No. 2
Load Capacity
100 lb.
Finish
High Gloss
Gauge
18 ga.

Description

Stackrack,Single,No. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.