Stackrack, Unit, No. 5, Stackbins
Mfr # 1-515BCU-3
Zoro # G5390189
product price: $2,196.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Steel
Load Capacity
1000 lb.
Width
24"
Depth
75"
Finish
High Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-515BCU-3
Zoro #
G5390189
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Depth
75"
Details
Material
Steel
Item
Stackrack,Unit,No. 5,Stackbins
Load Capacity
1000 lb.
Finish
High Gloss
Gauge
18 ga.
Description
Stackrack,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.