Zoro Homepage

Stackrack, Unit, No. 5, Stackbins

  • Mfr # 1-54BCU-2

  • Zoro # G5390128


product price: $675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
1000 lb.
Depth
39"
Gauge
18 ga.
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-54BCU-2
Zoro #
G5390128
UPC #
-
Country of Origin
United States

Dimensions

Depth
39"
Width
24"

Details

Material
Steel
Item
Stackrack,Unit,No. 5,Stackbins
Load Capacity
1000 lb.
Gauge
18 ga.
Finish
High Gloss

Description

Stackrack,Unit,No. 5,Stackbins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.