Stackrack, Unit, No. 5, Stackbins
Mfr # 1-56BCU-2
Zoro # G5390082
product price: $939.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Key Features
Material
Steel
Load Capacity
1000 lb.
Depth
51"
Gauge
18 ga.
Finish
High Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-56BCU-2
Zoro #
G5390082
UPC #
-
Country of Origin
United States
Dimensions
Depth
51"
Width
24"
Details
Material
Steel
Item
Stackrack,Unit,No. 5,Stackbins
Load Capacity
1000 lb.
Gauge
18 ga.
Finish
High Gloss
Description
Stackrack,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.