Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sectional Stacking Bin, 37 in W x 15.5 in D x 44.5 in H, 35 Compartments, Blue, High Gloss Steel

  • Mfr # 3-235SSB

  • Zoro # G3366706


product price: $1,094.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
44-1/2 in
Number of Shelves
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-235SSB
Zoro #
G3366706
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
44-1/2 in
Base Height
5-3/8 in
Bin Width
7-1/2 in
Bin Depth
15-1/2 in
Bin Height
6 in

Details

Color
Blue
Number of Shelves
7
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Includes
(7) 5 Compartments #2 Sectional Stacking Bin Unit, Base, Top Cover
Type
Standard
Whole Unit Load Capacity
1,000 lbs
Load Capacity per Shelf
5,000 lbs
Number of Compartments
35

Description

Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 13 in, Overall Height 42 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 35, Compartment Depth 15 1/2 in, Compartment Height 6 in, Compartment Width 7 1/2 in, Includes (7) 5-Compartment #2 Sectional Stacking Bin Units, Base, Top Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.