Pallet Sectional Stacking Bin, 37 in W x 15.5 in D x 46.5 in H, 40 Compartments, Blue, Steel

  • Mfr # 3-240SSPB

  • Zoro # G3366161


product price:  $1,386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
46-1/2 in
Number of Shelves
8
Whole Unit Load Capacity
3,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-240SSPB
Zoro #
G3366161
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
46-1/2 in
Bin Height
6 in
Bin Width
15-1/2 in
Bin Depth
7-1/2 in
Base Height
3-1/8 in

Details

Number of Shelves
8
Color
Blue
Whole Unit Load Capacity
3,500 lbs
Item
Sectional Stacking Bin
Material
Steel
Includes
(8) 5-Compartment #2 Sectional Stacking Bin Units, Base, Top Cover
Finish
High Gloss
Gauge
Base: 16 ga, Bin: 18 ga
Type
Pallet
Load Capacity per Shelf
5,000 lbs
Number of Compartments
40

Description

Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 3 1/8 in, Overall Height 46 1/2 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 40, Compartment Depth 7 1/2 in, Compartment Height 6 in, Compartment Width 15 1/2 in, Includes (8) 5-Compartment #2 Sectional Stacking Bin Units, Base, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.