Pallet Sectional Stacking Bin, 37 in W x 15.5 in D x 46.5 in H, 40 Compartments, Gray, Steel
Mfr # 3-240SSPB
Zoro # G3366170
product price: $1,386.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
46-1/2 in
Number of Shelves
8
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-240SSPB
Zoro #
G3366170
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
46-1/2 in
Base Height
3-1/8 in
Bin Depth
7-1/2 in
Bin Width
15-1/2 in
Bin Height
6 in
Details
Color
Gray
Number of Shelves
8
Material
Steel
Item
Sectional Stacking Bin
Finish
High Gloss
Includes
(8) 5 Compartments #2 Sectional Stacking Bin Unit, Pallet Base, Top Cover
Gauge
Base: 16 ga, Bin: 18 ga
Type
Pallet
Whole Unit Load Capacity
3,500 lbs
Load Capacity per Shelf
5,000 lbs
Number of Compartments
40
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 3 1/8 in, Overall Height 46 1/2 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 40, Compartment Depth 7 1/2 in, Compartment Height 6 in, Compartment Width 15 1/2 in, Includes (8) 5-Compartment #2 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.