Mobile Sectional Stacking Bin, 37 in W x 18.75 in D x 40 in H, 20 Compartments, Blue, Steel

  • Mfr # 3-320SSMB

  • Zoro # G3366426


product price:  $1,361.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
40 in
Number of Shelves
5
Whole Unit Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-320SSMB
Zoro #
G3366426
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
40 in
Bin Height
7-1/2 in
Bin Width
9 in
Bin Depth
18-3/4 in
Base Height
5-3/8 in

Details

Number of Shelves
5
Color
Blue
Whole Unit Load Capacity
2,000 lbs
Item
Sectional Stacking Bin
Gauge
Base: 16 ga, Bin: 18 ga
Includes
(5) 4-Compartment #3 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Material
Steel
Finish
High Gloss
Type
Mobile
Load Capacity per Shelf
3,600 lbs
Number of Compartments
20

Description

Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 5 3/8 in, Overall Height 40 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 20, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (5) 4-Compartment #3 Sectional Stacking Bin Units, Mobile Truck, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.