Mobile Sectional Stacking Bin, 37 in W x 18.75 in D x 40 in H, 20 Compartments, Gray, Steel

  • Mfr # 3-320SSMB

  • Zoro # G3366435


product price:  $1,296.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
40 in
Number of Shelves
5
Whole Unit Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-320SSMB
Zoro #
G3366435
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
40 in
Bin Height
7-1/2 in
Bin Width
9 in
Bin Depth
18-3/4 in
Base Height
5-3/8 in

Details

Number of Shelves
5
Color
Gray
Whole Unit Load Capacity
2,000 lbs
Item
Sectional Stacking Bin
Includes
(5) 4-Compartment #3 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Gauge
Base: 16 ga, Bin: 18 ga
Material
Steel
Finish
High Gloss
Type
Mobile
Load Capacity per Shelf
3,600 lbs
Number of Compartments
20

Description

Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 5 3/8 in, Overall Height 40 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 20, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (5) 4-Compartment #3 Sectional Stacking Bin Units, Mobile Truck, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.