Mobile Sectional Stacking Bin, 37 in W x 18.75 in D x 46.875 in H, 24 Compartments, Gray, Steel
Mfr # 3-324SSMB
Zoro # G3366417
product price: $1,347.99
/eaKey Features
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
46-7/8 in
Number of Shelves
6
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-324SSMB
Zoro #
G3366417
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
46-7/8 in
Base Height
5-3/8 in
Bin Width
9 in
Bin Depth
18-3/4 in
Bin Height
7-1/2 in
Details
Color
Gray
Number of Shelves
6
Material
Steel
Item
Sectional Stacking Bin
Includes
(6) 4 Compartments #3 Sectional Stacking Bin Unit, Mobile Truck, Top Cover
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Type
Mobile
Whole Unit Load Capacity
2,000 lbs
Load Capacity per Shelf
3,600 lbs
Number of Compartments
24
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 18 3/8 in, Overall Height 46 7/8 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 24, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (6) 4-Compartment #3 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.