Pallet Sectional Stacking Bin, 37 in W x 18.75 in D x 50.875 in H, 28 Compartments, Gray, Steel
Mfr # 3-328SSPB
Zoro # G3366076
product price: $1,445.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
50-7/8 in
Number of Shelves
7
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-328SSPB
Zoro #
G3366076
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
50-7/8 in
Base Height
3-1/8 in
Bin Depth
9 in
Bin Width
18-3/4 in
Bin Height
7-1/2 in
Details
Color
Gray
Number of Shelves
7
Material
Steel
Item
Sectional Stacking Bin
Includes
(7) 4 Compartments #3 Sectional Stacking Bin Unit, Pallet Base, Top Cover
Finish
High Gloss
Gauge
Base: 16 ga, Bin: 18 ga
Type
Pallet
Load Capacity per Shelf
5,000 lbs
Whole Unit Load Capacity
3,500 lbs
Number of Compartments
28
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 3 1/8 in, Overall Height 50 7/8 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 28, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.